8 x 10 in. Disposable Microfiber Cloth Wiper in White (Case of 160)

Rubbermaid

Hygen™ 8 x 10 in. Disposable Microfiber Cloth Wiper in White (Case of 160)

Brand image
Rubbermaid

Hygen™ 8 x 10 in. Disposable Microfiber Cloth Wiper in White (Case of 160)

  • Part #NEW1928756
  • Item #7441363
  • Manufacturer Part #1928756
4.5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 19ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The innovative technology knits microfiber yarn into a non-woven substrate, creating unique, disposable microfiber
  • 99.9% microbe removal, including C. diff*
  • The Rubbermaid HYGEN™ disposable microfiber system is the solution for optimizing infection prevention, ensuring environmental hygiene, and improving productivity
  • Ideal for dusting and wet cleaning
  • Convenient charging system and compatible with existing tools
  • Helps stop the chain of infection
  • Eliminates food sources for live pathogens
  • ADA Compliant


Specifications

ADA Compliant:
No
ASTM:
No
CARB OTC LEED Compliant:
No
Collection:
Hygen™
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
8-3/8 in
Length:
8 in
Material:
Microfiber
Origin:
Domestic
Package Quantity:
Case of 160
Product Type:
Wiper, Microfiber Cloth, Cloth
Width:
10 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';