HYGEN™ Clean Water System with Double-Sided Mop in Grey

Part #R1791678  |  Item #4387651  |  Manufacturer Part #1791678

$22.53 EACH

Color/Finish: Grey

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Bleach-safe and proven to remove 99.9% of microorganisms
  • With double-sided design
  • Best for use on smooth surface floors like linoleum or marble

Specifications

Collection: HYGEN™

Color Finish: Grey

Height: 1/2 in

Length: 17-1/2 in

Material: Microfiber

Width: 12 in