Rubbermaid

HYGEN™ Replacement Sleeve in Green for Microfiber Flexi Wand Duster

Part #RQ851

Brand Model Compatibility:

Microfiber Flexi Wand Duster
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Microfiber Flexi Wand Duster

Collection: HYGEN™

Color Finish: Green

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 3/4 in

Length: 22-7/10 in

Material: Microfiber

Product Type: Sleeve

Width: 3-1/4 in