Invader® 60 in. Hardwood Handle in Yellow

Part #RFGH116000000  |  Item #3442608  |  Manufacturer Part #FGH116000000

$13.93 EACH

Length:

60 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Side gate handles clamp the mop firmly in place
  • Should be used with 1" headband mops only

Specifications

Application: Cleaning

Collection: Invader®

Color Finish: Yellow

Color Finish Category: Yellows

Length: 60 in

Material: Wood

Type: RFGH116000000