Invader® Fiberglass Wet Mop Handle in Blue

Part #RFGH1460000  |  Manufacturer Part #FGH14600BL00

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Invader® Side Gate Handle’s thumb wheel clamps the mop firmly in place; should be used with 1" (2.5 cm) headband mops only

Specifications

Brand Model Compatibility: 1 in and 5 in Headband Mops

Collection: Invader®

Color Finish: Blue

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Length in : 60 in

Handle Material: Fiberglass

Product Type: Handle

Weight: 17