Large Nylon Finish Mop in White
Large Nylon Finish Mop in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-linting, continuous filament yarn leaves an even, glossy, long-lasting finish every time
- Looped-ends hold finish and releases it evenly
- Applies finish to 30% more floor area per hour than other mop heads
- Measures 4-1/3" x 15-1/4" x 15-1/4"
- Tailband reduces tangling
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic, Cotton
- Material Type:
- Nylon
- Origin:
- Domestic
- Size:
- Large
- Weight:
- 9.9 lb