M Size Heavy Duty Thermoplastic and HDPE Adaptable Utility Cart in Black
M Size Heavy Duty Thermoplastic and HDPE Adaptable Utility Cart in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flip-up shelf is perfect for laptop use or small part assembly
- pipe cutting notch prevents pipe or conduit from rolling when cutting
- Handle adjusts to 4 positions to accommodate users of all heights
- holes in leg provide wire spool storage
- slots around rim accommodates small hand tools
Specifications
- Application:
- Material Handling
- Capacity:
- 500 lb
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 36 in
- Length:
- 51-47/100 in
- Material:
- Resin
- Material Type:
- Polymer
- Origin:
- Domestic
- Product Type:
- HD Adaptable Cart
- Size:
- Medium
- Tool Type:
- Heavy Duty Adaptable Cart
- Weight:
- 49 lb
- Width:
- 25-1/5 in