25 gal Container in Black

You last purchased this on
 
Rubbermaid

Marshal® 25 gal Container in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Marshal® 25 gal Container in Black

  • Fast #
  • Part #NFG817088BLA
  • Item #3442223
  • Manufacturer Part #FG817088BLA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Push door conceals waste
  • Textured finish helps minimize the appearance of surface scratches
  • Practical good looks combine with fire safety in this durable container
  • For indoor use
  • Includes retainer hardware for securing and concealing can liners
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Capacity:
25 gal
Collection:
Marshal®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
18 in
Height:
42 in
Material:
Plastic
Origin:
Domestic
Product Type:
Container
Width:
18 in