Maximizer Microfiber Blend Mop in Blue
Maximizer™ Maximizer Microfiber Blend Mop in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Highest level of absorbency with optimal cleaning performance
- Developed to withstand up to 100 commercial launderings
- A combination of monofilament microfiber and maximizer blend
- Industry Leading Durability – Developed to withstand up to 100 commercial laundering cycle
- Absorbs up to 3X as much as cotton
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Maximizer™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 61-3/10 in
- Green Seal Certified:
- No
- Height:
- 1-2/5 in
- Length:
- 19-1/2 in
- Material:
- Microfiber, Maximizer™ Blend
- Origin:
- Domestic
- Size:
- M
- Weight:
- 6.01 lb
- Width:
- 11-1/5 in