Medium Rough Wet Mop with 5 in. Headband in White
Medium Rough Wet Mop with 5 in. Headband in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Features twice the absorbency and release of conventional mops, making it perfect for use in high-traffic foodservice establishments, commercial buildings, retail buildings and hospitality environments
- Attracts and retains dirt particles
- Sturdy mop head design withstands the tough abrasions found in nonslip tile, concrete, or raised textured and stone floors
- Looped-ends and tailband aid in launderability
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 3 in
- Length:
- 17 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Origin:
- Global
- Size:
- Medium
- Weight:
- 12 lb
- Width:
- 5 in