Microburst® 3000 Dispenser with Lumecel™ Rechargeable Energy System in Polished Chrome

Part #R1955230  |  Item #7180467  |  Manufacturer Part #1955230

$54.73 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Microburst 3000® Air Care dispenser now powered with LumeCel™ technology rechargeable energy system
  • Battery-free dispensing
  • easy, flexible programming and world class reliability

Specifications

Application: Odors

Collection: Microburst® 3000

Color Finish: Polished Chrome

Color Finish Category: Chromes

EcoLogo Certified: No

Green Seal Certified: No

Height: 8 in

Length: 5 in

Material: Plastic

Width: 4-3/4 in