5-9/10 in. Duet Gentle Breeze and Linen Fresh

You last purchased this on
 
Rubbermaid

Microburst® 5-9/10 in. Duet Gentle Breeze and Linen Fresh

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Microburst® 5-9/10 in. Duet Gentle Breeze and Linen Fresh

  • Fast #
  • Part #N3485949
  • Item #4388371
  • Manufacturer Part #3485949
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-quality fragrance oils
  • MicroTrans® odor neutralizer
  • Unique combination of specially selected aromas
  • For use with Microburst® Duet dispensers (sold separately)
  • Patented Microburst® actuator
  • Requires Certification

Specifications

Collection:
Microburst®
Depth:
7-2/5 in
Height:
5-9/10 in
Origin:
Global
Product Type:
Gentle Breeze/Linen Fresh Scent
Type:
R3485949
Weight:
10.85 lb
Width:
5 in