Microburst® Standard Aerosol Economizer in White

Part #RFG401375  |  Item #4418105  |  Manufacturer Part #FG401375

$37.92 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Attractive and compact
  • Patented refill actuator
  • Refills are good for at least 30 days

Specifications

Collection: Microburst®

Color Finish: White

Color Finish Category: Whites

Height: 8-4/5 in

Width: 3-3/5 in