DESCRIPTION

  • Advanced hook-and-loop backing
  • High-pile with looped fringe
  • Hygen™ antimicrobial treatment
  • Shrink-proof, ultra-durable microfiber material
  • Stiff, double-stitched edges

Rubbermaid HYGEN™ Microfiber Dust Pad in Green

RFGQ42600GR00

Length:

24 in

SPECIFICATIONS

Collection
HYGEN™
Color Finish
Green
Height
5-1/2 in
Length
24 in
Material
Microfiber
Width
9 in

Starting at
$19.99
EACH
  • QUANTITY