Electronic Bathroom Sink Faucet in Polished Chrome
Milano Electronic Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Surround Sensor™ technology creates a 3" omnidirectional sensing zone guaranteeing activation every time
- Patented "Dry" cam-gear technology (solenoid valve-free) ensures trouble-free operation to reduce maintenance
- Auto Faucet® touch-free activation
- Long battery life that lasts more than 3 years or 400,000 handwashing cycles (Four D batteries included)
- Long battery life - 400,000 cycles or 3 years
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Milano
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 2 in
- Spout Reach:
- 5-1/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 6 lb
- Width:
- 2-1/8 in