Electronic Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Rubbermaid

Milano Electronic Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Milano Electronic Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #R1903288
  • Item #4848028
  • Manufacturer Part #1903288
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Surround Sensor™ technology creates a 3" omnidirectional sensing zone guaranteeing activation every time
  • Long battery life
  • Auto Faucet® touch-free activation
  • Includes valve control module
  • Patented "Dry" cam-gear technology (solenoid valve-free) ensures trouble-free operation to reduce maintenance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Milano
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Faucet Type:
Electronic
Flow Rate:
1.0 gpm
GSA Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal
NSF Certified:
No
Origin:
Global
Spout Height:
2 in
Spout Reach:
5-1/8 in
Trim Only:
No
WaterSense Labeled:
No
Weight:
7 lb
Width:
2-1/8 in