DESCRIPTION

  • Heavy-duty, ergonomic wringer exceeds 50,000 cycles
  • Molded-in wave baffles reduce wave motion for less splashing
  • Mop handle secures during transport
  • Non-marking 3" casters

Rubbermaid WaveBrake® Mop System Combination Pack

RFG757788

Color Finish

 

SPECIFICATIONS

Collection
WaveBrake®
Color Finish
Yellow
Height
36-1/2 in
Length
20-1/10 in
Material
Plastic, Steel
Size
35 qt
Width
15-7/10 in

Starting at
$129.99
EACH
  • QUANTITY