This product requires certification to purchase.

You last purchased this on
 
Rubbermaid

  • Fast #
  • Part #NFG617388BLA
  • Item #3442800
  • Manufacturer Part #FG617388BLA
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

  • Fast #
  • Part #NFG617388BLA
  • Item #3442800
  • Manufacturer Part #FG617388BLA
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three shelves for supplies
  • Hooks for mops and brooms
  • Smooth, easy-to-clean surface
  • Zippered bag for easy trash removal
  • Non-marking 8 in wheels and 4 in casters
  • Requires Certification

Specifications

Capacity:
20.8 gal
Color Finish Name:
Black
Height:
38-2/5 in
Length:
46 in
Material:
Plastic
Material Type:
Vinyl
Weight:
49.5 lb
Width:
21-4/5 in