Ocean Breeze Fragrance Odor Absorbing Gel
Ocean Breeze Fragrance Odor Absorbing Gel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Blue
- Green Seal Certified:
- No
- Height:
- 2-1/2 in
- Length:
- 7-2/8 in
- Product Type:
- Ocean Breeze
- SCAQMD Compliant:
- No
- Width:
- 6-1/2 in