DESCRIPTION

  • Air flow vents and battery operated fan disperse fragrance continuously for complete coverage
  • Twenty-four hour odor control for 30 days

Rubbermaid SeBreeze® Odor Control Fan Dispenser

RFG511400OWHT

Color Finish

 

SPECIFICATIONS

Collection
SeBreeze®
Color Finish
Off White
Height
7-4/5 in
Installation Type
Freestanding, Wall Mount
Power Source
Battery
Width
3-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$60.27
EACH
  • QUANTITY