11-3/4 in. Deckmount Low Profile Foam Dispenser in Polished Chrome
OneShot® 11-3/4 in. Deckmount Low Profile Foam Dispenser in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Prevents the spread of germs and bacteria
- Controlled-volume dispensing
- Smart Sensor™ technology
- Operates on four D batteries (sold separately)
- Operates on four D batteries sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- OneShot®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6 in
- Height:
- 11-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Power Source:
- Battery
- Width:
- 2-3/4 in