• Cart

DESCRIPTION

  • High-quality formulations enriched with moisturizers
  • More hand washes per fill reduces labor and soap cost
  • Sealed refill eliminates potential for contamination

Rubbermaid OneShot® 1600ml Enriched Lotion Hand Soap with Moisturizer

RFG4015411

Size:

1600 ml

SPECIFICATIONS

ADA Compliant
Yes
Application
Hand Wash
Brand Model Compatibility
OneShot® and Manual Liquid Dispensers
Collection
OneShot®
Color Finish
Teal
Color Finish Category
Blues
Size
1600 ml
Type
Lotion Soap

$19.00
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment