OneShot® 800ml Antibacterial Soap Refill (Case of 4)

Part #R2018582  |  Item #7563378  |  Manufacturer Part #2018582

$11.73 per CASE

Size:

800 mL

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Active ingredient: Benzalkonium Chloride
  • Triclosan-Free
  • Dye and fragrance-free
  • Kills up to 99.99% of germs
  • Hygienically sealed refills eliminate potential contamination
  • For use in One-shot® Lotion Dispenser

Documents

Specifications

Application: Hand Cleaning

Collection: OneShot®

Color Finish: Clear

Color Finish Category: Clear

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 4

Product Type: Hand Soap

Size: 800 mL