800ml Lotion Soap
OneShot® 800ml Lotion Soap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fresh light honeysuckle fragrance
- Rich, white pearlized appearance
- Hypoallergenic for sensitive skin
- Green Seal™ certified
- Biodegradable
Specifications
- Application:
- Skin Care
- Brand Model Compatibility:
- Rubbermaid One Shot® and Manual Liquid Dispensers
- Collection:
- OneShot®
- Color Finish Category:
- Blues
- Color Finish Name:
- Teal
- Product Type:
- Lotion Soap
- Size:
- 800 ml