OneShot® Deck Mount Liquid Soap Dispenser in Brushed Chrome and Black

Part #RFG401528  |  Item #4418015  |  Manufacturer Part #FG401528

Color/Finish: Black

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The OneShot® Lotion System sets the standard for quality and reliability in counter-mounted soap dispensing.
  • Industry-leading battery life -- up to 3 years or 120,000 cycles
  • Reliable, controlled dispensing of concentrated soaps eliminates over use and costly waste
  • No clogs, drips, or messy cleanup
  • Programmable options for 800 mL and 1600 mL refills
  • Refill and battery-life indicator lights

ADA Compliant

Specifications

ADA Compliant: Yes

Capacity: 1600 mL

Collection: OneShot®

Color Finish: [Brushed Chrome, Black]

Color Finish Category: Chromes

Installation Type: Deck Mount

Material: Plastic

Power Source: Electric

Product Type: Soap Dispenser

UL Listed: No