Quick Cart PTFE Small Executive Quick Cart in Dark Grey

Part #R1902467  |  Item #7567786  |  Manufacturer Part #1902467

$425.00 EACH

Color/Finish: Dark Grey

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Industries most durable mobile cart solutions that empowers staff to maintain areas discreetly and efficiently
  • provide a premium guess experience keeping the cleaning and maintenance process hidden from view of guests
  • Coated with DuPont™ Teflon® fabric protector to repel water, oil and stains
  • adjustable dividers to create multiple compartments to meet the specific need
  • removable caddy included

Specifications

Application: [Lobbies, Maintenance, Restrooms]

Capacity: 17 cu ft

Collection: Quick Cart

Color Finish: Dark Grey

Handle Material: Aluminum

Height: 17 in

Length: 16-1/2 in

Material: [Aluminum, Plastic]

Material Type: PTFE

Size: S

Type: R1902467

Weight: 17.2

Width: 14-29/100 in