DESCRIPTION

  • Lightweight construction for improved productivity
  • One-step connecting mechanism speeds mop assembly and changeover
  • User-friendly grip makes handle more comfortable to use

Rubbermaid Hygen™ Quick Connect Aluminum Mop Handle

RFGQ75000YL00

Length:

58 in

SPECIFICATIONS

Collection
Hygen™
Color Finish
Yellow
Diameter
1-5/8 in
Height
1-3/5 in
Length
58 in
Material
Aluminum
Width
1-3/5 in

Starting at
$11.99
EACH
  • QUANTITY