DESCRIPTION

  • Fits under standard height desk
  • Rolled rims add strength and are easy to clean

Rubbermaid 28 qt Waste Container

RFG295500

Color Finish

 

SPECIFICATIONS

Capacity
28 qt
Color Finish
Beige
Depth
1-1/4 in
Height
12-1/8 in
Length
11-3/8 in
Material
Plastic
Width
8-1/4 in

Starting at
$6.99
EACH
  • QUANTITY