DESCRIPTION

  • Fits on 3540, 3541 and 3554 containers
  • Round-hole tops for glass bottles, jars and metal cans

Rubbermaid Slim Jim® Recycled Bottle and Can Top

RFG269288GRN

Color Finish

 

SPECIFICATIONS

Collection
Slim Jim®
Color Finish
Green
Height
2-3/4 in
Length
20-3/8 in
Width
11-5/16 in

Starting at
$46.5
EACH
  • QUANTITY