DESCRIPTION

  • Designed for rugged indoor/outdoor cleaning
  • Hand-selected, heavy-duty lacquered handles
  • Natural fibers are effective at picking up and have a long life
  • Remove fine dirt from rough or even surfaces

Rubbermaid Corn Fiber Bristles Janitor Broom

RFG638300BLUE

Length:

56 in

SPECIFICATIONS

Color Finish
Blue
Diameter
1-1/8 in
Length
56 in
Material
Corn Fibers

Starting at
$16.99
EACH
  • QUANTITY