SeBreeze® 6 oz. Lavender Bouquet Fragrance Air Freshener Refill

Part #RFG9C87010000  |  Item #7303726  |  Manufacturer Part #FG9C87010000

$69.22 per PACK

Size:

6 oz

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: SeBreeze®

Color Finish: [Black, White]

Green Seal Certified: No

Height: 7-1/2 in

Length: 3-1/2 in

Product Type: Lavender Bouquet

SCAQMD Compliant: No

Size: 6 oz

Width: 3-5/8 in