DESCRIPTION

  • Angled lens
  • AutoFlush® infrared technology with object lock
  • Four C batteries included
  • Low battery warning indicator
  • Programmable flushing options

Rubbermaid Side Mount Urinal Flush Valve

RFG401186A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Sloan or Zurn Flush Valves
Color Finish
Polished Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY