DESCRIPTION
- Folds flat for storage or transport on carts
- Meets OSHA requirements
- Open dimensions: 25" by 12"
- Printed in English, Spanish and French
Rubbermaid Sided Floor Caution Sign in Yellow
RFG611200YEL
Length:
26 inSPECIFICATIONS
- ADA Compliant
- No
- Color Finish
- Yellow
- Length
- 26 in
- Material
- Plastic
- Width
- 11 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday