Silica Sand in White
Silica Sand in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from silica
- Available in black
- Silica sand for use with all sand urns
- Includes (5) 5 lb. bags
Specifications
- Capacity:
- 5 lb
- Color Finish Name:
- White
- Material:
- Sand