23 gal General Purpose Waste Container in Black
Slim Jim® 23 gal General Purpose Waste Container in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Crack-resistant under tough conditions
- Bottom hand-holds provide secure grip for emptying
- Efficient size and shape for tight places
Specifications
- Capacity:
- 23 gal
- Collection:
- Slim Jim®
- Color Finish Name:
- Black
- Height:
- 30 in
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- LLDPE
- Width:
- 11 in