22-1/10 in. 18 gal Resin Front Step Container in White
Slim Jim® Step-On 22-1/10 in. 18 gal Resin Front Step Container in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet and controlled lid closure
- Internal hinge design prevents wall damage
- Slim profile to fit in tightest spaces
- Liner retainer band securely holds polyliners
- End step design
- Increased foot pedal clearance
- Factory mutual certified ensures fire safety for regulatory compliance
Specifications
- Capacity:
- 18 gal
- Collection:
- Slim Jim® Step-On
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 30-4/5 in
- Length:
- 22-1/10 in
- Material:
- Resin
- Origin:
- Domestic
- Weight:
- 17.1 lb
- Width:
- 14-7/10 in