8 gal Resin Front Step Container in Beige

You last purchased this on
 
Rubbermaid

Slim Jim® Step-On 8 gal Resin Front Step Container in Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Slim Jim® Step-On 8 gal Resin Front Step Container in Beige

  • Fast #
  • Part #N1883456
  • Item #5133870
  • Manufacturer Part #1883456
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quiet and controlled lid closure
  • Internal hinge design prevents wall damage
  • Slim profile to fit in tightest spaces
  • Liner retainer band securely holds polyliners
  • Front step design
  • Increased foot pedal clearance
  • Factory mutual certified ensures fire safety for regulatory compliance
  • Requires Certification

Specifications

Capacity:
8 gal
Collection:
Slim Jim® Step-On
Color Finish Category:
Neutrals
Color Finish Name:
Beige
Height:
21-1/10 in
Length:
16-7/10 in
Material:
Resin
Origin:
Domestic
Weight:
6.13 lb
Width:
10-3/5 in