Swing Lid for Container in Grey
Slim Jim® Swing Lid for Container in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Encourage waste separation and recycling with interchangeable, color-coded tops
- Color-coded to encourage separation of recyclables
- Swing top provides easy access for trash disposal and then swings back to conceal contents from public view
- Made in USA
Documents
Specifications
- Brand Model Compatibility:
- Slim Jim® Trash Container
- Collection:
- Slim Jim®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 5 in
- Length:
- 20-1/2 in
- Material:
- Plastic
- Material Type:
- Resin
- Origin:
- Domestic
- Product Type:
- Lid, Swing
- Weight:
- 2.1 lb
- Width:
- 1-2/5 in