Smoking Urn with Metal Ashtray Top in Black and Polished Chrome

You last purchased this on
 
Rubbermaid

Smoking Urn with Metal Ashtray Top in Black and Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Smoking Urn with Metal Ashtray Top in Black and Polished Chrome

  • Fast #
  • Part #RFG258500BLA
  • Item #222732
  • Manufacturer Part #FG258500BLA
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Floor model with ashtray top
  • Ideal for lobbies and hallways
  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
Height:
19-1/2 in
Material:
Metal
Width:
11-1/2 in