1 x 1 in. Rayon and Yarn Wet Mop in White

You last purchased this on
 
Rubbermaid

Super Stitch® 1 x 1 in. Rayon and Yarn Wet Mop in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Super Stitch® 1 x 1 in. Rayon and Yarn Wet Mop in White

  • Fast #
  • Part #RFGD41206WH00
  • Item #3443051
  • Manufacturer Part #FGD41206WH00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Headband: 1 inch
  • Mop Size: Medium; Mop Color: White
  • Headband color: Green
  • Medium
  • Requires Certification

Specifications

Collection:
Super Stitch®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
1 in
Material:
Fiber
Material Type:
Rayon
Product Type:
Mop
Size:
Medium
Weight:
5.90 lb
Width:
1 in