1 x 1 in. Rayon and Yarn Wet Mop in White
Super Stitch® 1 x 1 in. Rayon and Yarn Wet Mop in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tightly twisted, 4-ply yarn helps reduce linting
- Mop Size: Large
- Looped ends reduce fraying associated with cut-end mops
- Color: White
- Headband: 5"
- Headband Size: 5"
Specifications
- Collection:
- Super Stitch®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 5 in
- Material:
- Fiber
- Material Type:
- Rayon
- Product Type:
- Mop
- Size:
- Large
- Weight:
- 8 lb
- Width:
- 5 in