5 x 5 in. Cotton and Synthetic Yarn Blend Wet Mop in Blue

You last purchased this on
 
Rubbermaid

Super Stitch® 5 x 5 in. Cotton and Synthetic Yarn Blend Wet Mop in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Super Stitch® 5 x 5 in. Cotton and Synthetic Yarn Blend Wet Mop in Blue

  • Fast #
  • Part #NFGD25206BL00
  • Item #3442753
  • Manufacturer Part #FGD25206BL00
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Headband: 5 inch
  • Mop Size: Medium
  • Headband color: Green
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
CARB OTC LEED Compliant:
No
Collection:
Super Stitch®
Color Finish Category:
Blues
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
2 in
Length:
5 in
Material:
Cotton, Plastic
Material Type:
Synthetic
Origin:
Domestic
Product Type:
Mop
Size:
Medium
Weight:
5.9 lb
Width:
5 in