5 x 5 in. Rayon, Yarn and Polyester Finish Wet Mop in White
Super Stitch® 5 x 5 in. Rayon, Yarn and Polyester Finish Wet Mop in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Headband: 5 inch
- Mop Size: Medium
- Headband color: Blue
- Color: White
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Super Stitch®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-11/20 in
- Length:
- 5 in
- Material:
- Fiber, Plastic
- Material Type:
- Rayon, Polyester
- Origin:
- Domestic
- Product Type:
- Mop
- Size:
- Medium
- Weight:
- 5.9 lb
- Width:
- 5 in