10-9/10 in. Wall Mount Automatic Foam Dispenser in Grey and White
TC® AutoFoam 10-9/10 in. Wall Mount Automatic Foam Dispenser in Grey and White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contemporary design
- Long battery life
- Touch-free system
- Operates on four C batteries (sold separately)
- Ideal for office buildings, airports and other industry facilities
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Skin Care
- CARB OTC LEED Compliant:
- Yes
- Collection:
- TC® AutoFoam
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey/White
- Height:
- 10-9/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-1/4 in
- Material:
- Plastic
- Origin:
- Global
- Power Source:
- Battery
- Weight:
- 24.75 lb
- Width:
- 5-9/50 in