Deckmount Low Profile Foam Soap Dispenser in Polished Chrome

You last purchased this on
 
Rubbermaid

OneShot® Deckmount Low Profile Foam Soap Dispenser in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

OneShot® Deckmount Low Profile Foam Soap Dispenser in Polished Chrome

  • Fast #
  • Part #RFG4870465
  • Item #4418233
  • Manufacturer Part #FG4870465
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reliable, controlled dispensing of concentrated soaps eliminates overuse and costly waste
  • Refill and battery-life indicator lights
  • Touch-free
  • Helps earn LEED credits
  • No clogs, drips, or messy cleanup
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
Collection:
OneShot®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
4 in
Installation Type:
Deck Mount
Length:
5-1/2 in
Power Source:
Battery
UL Listed:
No
Width:
1-9/10 in