Tcell™ Odor Control Dispenser in Black

Part #R1793546  |  Item #4860137  |  Manufacturer Part #1793546

Color/Finish: Black

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Only passive system delivering consistent dosing up to 90 days
  • Compact, silent operation
  • Sleek, attractive dispenser designs to match any decor
  • Unique 90° spill protection
  • Tamper-resistant

Specifications

Collection: Tcell™

Color Finish: Black

EcoLogo Certified: No

Green Seal Certified: No

Height: 5-9/10 in

Installation Type: Wall Mount

Power Source: Battery

Width: 2-9/10 in