DESCRIPTION

Rubbermaid Toilet Bowl Brush Holder

RFG631100

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Diameter
5 in
Height
8 in
IAPMO Listed
No
Material
Plastic

Starting at
$3.58
EACH
  • QUANTITY