DESCRIPTION

  • Contemporary design
  • Ideal for office buildings, airports and other industry facilities
  • Long battery life
  • Operates on 4 C batteries sold separately
  • Touch-free system

Rubbermaid TC® AutoFoam Touch-Free Soap Dispenser

RFG750411

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
TC® AutoFoam
Color Finish
Polished Chrome
Color Finish Category
Blacks
Height
10-9/10 in
Installation Type
Wall Mount
Power Source
Battery
Width
5-1/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$83.44
EACH
  • QUANTITY