2 in. In-Ground Pole with Hardware

You last purchased this on
 
Rubbermaid

Towne Series 2 in. In-Ground Pole with Hardware

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Towne Series 2 in. In-Ground Pole with Hardware

  • Fast #
  • Part #NFGHPIG
  • Item #3779124
  • Manufacturer Part #FGHPIG
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Place waste receptacles anywhere outdoors
  • Lightweight construction and easy assembly
  • Can hold 1 or 2 models simultaneously
  • Durable powder coated metal container is powder coat finished to withstand weather and resist fading
  • Lumber slats have a natural look to blend in with any outdoor
  • Weatherproof, uv-stabilized powder coat finish
  • Decorative cedar finished slats design constructed from 100% recycled plastic
  • Measures 2" x 64"
  • Free standing design
  • Requires Certification

Specifications

Brand Model Compatibility:
Rubbermaid RFGH1N and RFGH9N Town Series Outdoor Waste Containers
Collection:
Towne Series
Diameter:
2 in
Height:
64 in