Rubbermaid

Towne Series 63 gal Freestanding Waste Container in Cedar

Part #RFGH55C  |  Item #3779063  |  Manufacturer Part #FGH55C

$1,043.58 EACH

Capacity:

63 gal
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • See-through design for added security
  • Retainer bands hold can liners securely out of sight
  • Bottom drain holes help prevent water accumulation
  • Optional plastic liners, accessories, and decals available; contact customer service for more information
  • Decorative cedar finished slats design constructed from 100% recycled plastic
  • Lumber slats have a natural look to blend in with any outdoor

Specifications

Capacity: 63 gal

Collection: Towne Series

Color Finish: Cedar

Diameter: 23 in

Height: 36 in

Installation Type: Freestanding

Material: Galvanized Steel

Type: Trash can